- 47 mm Outer Dimeter
- Dual Seals Closure Type
- Eccentric Collar Locking Type
features
- Light Duty
- Narrow Inner Ring Bearing
- Dual Type Seals
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Zerk
- 0.43 lb
| Inner Ring Type | Narrow Inner Ring |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Length Through Bore | 31 mm |
| Bore Diameter | 20 mm |
| Locking Type | Eccentric Collar |
| Closure Type | Dual Seals (K-Type) |
| Bore Type | Round |
| Dynamic Load Rating | 2740 N |
| Relubrication | No |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1600 N |
| Duty Type | Light |
| O.D. | 47 mm |
| Outer Diameter Type | Spherical |
| Closure Material | NBR - Buna |
| Weight | 0.43 LB |
| EAN or UPC | 800675760328 |

