- 52 mm Outer Dimeter
- Dual Seals Closure Type
- Eccentric Collar Locking Type
features
- Light Duty
- Narrow Inner Ring Bearing
- Dual Type Seals
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Zerk
- 0.51 lb
| Inner Ring Type | Narrow Inner Ring |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 1750 N |
| O.D. | 52 mm |
| Length Through Bore | 1.221 in |
| Relubrication | Yes |
| Closure Type | Dual Seals (K-Type) |
| Locking Type | Eccentric Collar |
| Duty Type | Light |
| Bearing Material | AISI 52100 |
| Outer Diameter Type | Spherical |
| Closure Material | NBR - Buna |
| Bore Diameter | 1 in |
| Dynamic Load Rating | 3010 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Type | Round |
| Weight | 0.51 LB |
| EAN or UPC | 800675615987 |

