- 1 in Bore Diameter
- 95 mm Housing Length
- Light Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.9 lb
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 1 in |
| Overall Width | 39 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Closure Type | Dual Seals (K-Type) |
| Locking Type | Eccentric Collar |
| Housing Height | 95 mm |
| Bolt Centers | 70 mm |
| Bolt Size | 3/8 in, M10 |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Duty Type | Light |
| Dynamic Load Rating | 3010 N |
| Housing Length | 95 mm |
| Static Load Rating | 1750 N |
| Weight | 1.9 LB |
| EAN or UPC | 800675617066 |

