- 1.25 in Bore Diameter
- 117 mm Housing Length
- Light Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.30 lb
| Closure Type | Dual Seals (K-Type) |
| Bolt Size | 7/16 in, M12 |
| Housing Height | 117 mm |
| Duty Type | Light |
| Relubrication | Yes |
| Bolt Centers | 92 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Length | 117 mm |
| Locking Type | Eccentric Collar |
| Bore Dia. | 1.25 in |
| Closure Material | NBR - Buna |
| Overall Width | 49 mm |
| Dynamic Load Rating | 5535 N |
| Static Load Rating | 3340 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Weight | 3.3 LB |
| EAN or UPC | 800675628239 |

