- 1.938 in Bore Diameter
- 143 mm Housing Length
- Light Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.6 lb
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 111 mm |
| Bearing Material | AISI 52100 |
| Relubrication | Yes |
| Operating Temperature [Max] | 248° F |
| Overall Width | 55 mm |
| Closure Material | NBR - Buna |
| Housing Height | 143 mm |
| Static Load Rating | 4910 N |
| Bolt Size | 9/16 in, M14 |
| Closure Type | Dual Seals (K-Type) |
| Locking Type | Eccentric Collar |
| Housing Length | 143 mm |
| Flange Type | 4-Bolt Flange |
| Bore Dia. | 1.938 in |
| Duty Type | Light |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7400 N |
| Weight | 5.6 LB |
| EAN or UPC | 800675695293 |

