IPTCI
SALF 204 20MM G H4
Ductile Iron 20 mm Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118117760
- 20 mm Bore Diameter
- 90 mm Housing Length
- Light Duty Type
- Eccentric Collar Locking Type
features
- High Strength Ductile Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 0.8 lb
| Housing Height | 61 mm |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 20 mm |
| Static Load Rating | 1600 N |
| Closure Type | Dual Seals (K-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Length | 90 mm |
| Housing Material | Ductile Iron |
| Duty Type | Light |
| Flange Type | 2-Bolt Flange |
| Bearing Material | AISI 52100 |
| Locking Type | Eccentric Collar |
| Bolt Size | 5/16 in, M8 |
| Overall Width | 35 mm |
| Bolt Centers | 72 mm |
| Dynamic Load Rating | 2740 N |
| Weight | 0.8 LB |
| EAN or UPC | 800675706715 |
