IPTCI
SALF 206 30MM G H4
Ductile Iron 30 mm Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118117779
- 30 mm Bore Diameter
- 113 mm Housing Length
- Light Duty Type
- Eccentric Collar Locking Type
features
- High Strength Ductile Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.4 lb
| Duty Type | Light |
| Housing Length | 113 mm |
| Housing Height | 76 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Centers | 90.5 mm |
| Housing Material | Ductile Iron |
| Closure Type | Dual Seals (K-Type) |
| Bearing Material | AISI 52100 |
| Static Load Rating | 2430 N |
| Bolt Size | 3/8 in, M10 |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 4200 N |
| Overall Width | 39 mm |
| Locking Type | Eccentric Collar |
| Bore Dia. | 30 mm |
| Weight | 1.4 LB |
| EAN or UPC | 800675711481 |
