- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 0.625 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 0.9 lb
| Bolt Size | 3/8 in, M10 |
| Bearing Material | AISI 52100 |
| Static Load Rating | 1020 N |
| Housing Material | Cast Iron |
| Locking Type | Eccentric Collar |
| Overall Width | 25 mm |
| Bolt Centers | 87 mm |
| I.D. | 0.625 in |
| Closure Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 2040 N |
| Housing Height | 57 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Operating Temperature [Max] | 248° F |
| Housing Length | 114 mm |
| Duty Type | Light |
| Weight | 0.9 LB |
| EAN or UPC | 800675705244 |

