- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 30 mm Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Housing Material | Cast Iron |
| I.D. | 30 mm |
| Static Load Rating | 2430 N |
| Bolt Centers | 119 mm |
| Bearing Material | AISI 52100 |
| Bolt Size | 1/2 in, M14 |
| Housing Length | 156 mm |
| Overall Width | 33 mm |
| Locking Type | Eccentric Collar |
| Housing Height | 83 mm |
| Closure Type | Dual Seals (K-Type) |
| Duty Type | Light |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 4200 N |
| Weight | 1.7 LB |
| EAN or UPC | 800675711313 |

