- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1.375 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.4 lb
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 5535 N |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in, M14 |
| Closure Type | Dual Seals (K-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Overall Width | 35 mm |
| Static Load Rating | 3340 N |
| Housing Length | 165 mm |
| Operating Temperature [Max] | 248° F |
| Duty Type | Light |
| I.D. | 1.375 in |
| Housing Height | 94 mm |
| Bolt Centers | 127 mm |
| Weight | 2.4 LB |
| EAN or UPC | 800675712846 |

