- 0.5 in Bore Diameter
- 81 mm Housing Length
- Light Duty Type
- Eccentric Collar Locking Type
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 0.7 lb
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Flange Type | 2-Bolt Flange |
| Closure Type | Dual Seals (K-Type) |
| Overall Width | 30 mm |
| Bolt Centers | 63.5 mm |
| Locking Type | Eccentric Collar |
| Bolt Size | 1/4 in, M6 |
| Housing Material | Cast Iron |
| Bore Dia. | 0.5 in |
| Housing Length | 81 mm |
| Dynamic Load Rating | 2040 N |
| Duty Type | Light |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 58.7 mm |
| Static Load Rating | 1020 N |
| Weight | 0.7 LB |
| EAN or UPC | 800675748074 |

