- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1.25 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3 lb
| Bolt Size | 1/2 in, M14 |
| Bolt Centers | 121 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Overall Width | 44 mm |
| Dynamic Load Rating | 4200 N |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Housing Height | 84 mm |
| Housing Length | 160 mm |
| Operating Temperature [Max] | 248° F |
| Duty Type | Light |
| Locking Type | Eccentric Collar |
| Closure Type | Dual Seals (K-Type) |
| I.D. | 1.25 in |
| Static Load Rating | 2430 N |
| Weight | 3.0 LB |
| EAN or UPC | 800675698843 |

