- Eccentric Collar Locking Type
- Cast Iron Housing Material
- 1.125 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Narrow Inner Ring Bearing
- Eccentric Collar Locking
- Dual Seals (K-Type)
- Relubricatable through included Grease Zerk
- 3 lb
| Housing Material | Cast Iron |
| Housing Length | 161 mm |
| Housing Height | 80 mm |
| Closure Type | Dual Seals (K-Type) |
| Static Load Rating | 2430 N |
| Duty Type | Light |
| Bolt Centers | 121 mm |
| Dynamic Load Rating | 4200 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Overall Width | 45 mm |
| Operating Temperature [Max] | 248° F |
| Locking Type | Eccentric Collar |
| Bearing Material | AISI 52100 |
| Bolt Size | 1/2 in, M14 |
| I.D. | 1.125 in |
| Weight | 3.0 LB |
| EAN or UPC | 800675749132 |

