- 0.75 in Bore Diameter
- 90 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Lubed for Life - Non Relubricatable
- 0.7 lb
| Relubrication | No |
| Static Load Rating | 1600 N |
| Locking Type | Set Screw |
| Bore Dia. | 0.75 in |
| Duty Type | Light |
| Housing Length | 90 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Material | NBR - Buna |
| Closure Type | Dual Seals (K-Type) |
| Operating Temperature [Max] | 248° F |
| Bolt Centers | 72 mm |
| Flange Type | 2-Bolt Flange |
| Bearing Material | AISI 52100 |
| Overall Width | 29 mm |
| Housing Height | 61 mm |
| Bolt Size | 5/16 in, M8 |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 2740 N |
| Weight | 0.7 LB |
| EAN or UPC | 800675698775 |

