IPTCI
SBLF 205 25MM G H4
Ductile Iron 25 mm Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118118034
- 25 mm Bore Diameter
- 95 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- High Strength Ductile Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 0.9 lb
| Housing Length | 95 mm |
| Closure Material | NBR - Buna |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 1750 N |
| Housing Height | 64 mm |
| Bolt Centers | 76 mm |
| Flange Type | 2-Bolt Flange |
| Bore Dia. | 25 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Type | Dual Seals (K-Type) |
| Overall Width | 30 mm |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 3010 N |
| Duty Type | Light |
| Housing Material | Ductile Iron |
| Bolt Size | 5/16 in, M8 |
| Relubrication | Yes |
| Weight | 0.9 LB |
| EAN or UPC | 800675708931 |
