- 1.25 in Bore Diameter
- 113 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.2 lb
| Bore Dia. | 1.25 in |
| Relubrication | Yes |
| Locking Type | Set Screw |
| Static Load Rating | 2430 N |
| Operating Temperature [Max] | 248° F |
| Housing Height | 76 mm |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Duty Type | Light |
| Housing Length | 113 mm |
| Overall Width | 34 mm |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 4200 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Type | Dual Seals (K-Type) |
| Bolt Size | 3/8 in, M10 |
| Bearing Material | AISI 52100 |
| Bolt Centers | 90.5 mm |
| Weight | 1.2 LB |
| EAN or UPC | 800675625146 |

