- Set Screw Locking Type
- Cast Iron Housing Material
- 15 mm Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.4 lb
| Housing Material | Cast Iron |
| Duty Type | Light |
| I.D. | 15 mm |
| Static Load Rating | 1020 N |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Bolt Size | 3/8 in, M10 |
| Bolt Centers | 92 mm |
| Dynamic Load Rating | 2040 N |
| Closure Type | Dual Seals (K-Type) |
| Housing Height | 60 mm |
| Housing Length | 124 mm |
| Overall Width | 37 mm |
| Locking Type | Set Screw |
| Weight | 1.4 LB |
| EAN or UPC | 800675705466 |

