- Set Screw Locking Type
- Cast Iron Housing Material
- 30 mm Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2.8 lb
| Dynamic Load Rating | 4200 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| I.D. | 30 mm |
| Bearing Material | AISI 52100 |
| Housing Length | 160 mm |
| Operating Temperature [Max] | 248° F |
| Bolt Centers | 121 mm |
| Overall Width | 44 mm |
| Closure Type | Dual Seals (K-Type) |
| Bolt Size | 1/2 in, M14 |
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Duty Type | Light |
| Housing Height | 84 mm |
| Static Load Rating | 2430 N |
| Weight | 2.8 LB |
| EAN or UPC | 800675711207 |

