- Set Screw Locking Type
- Cast Iron Housing Material
- 0.75 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.3 lb
| Dynamic Load Rating | 2740 N |
| Closure Type | Dual Seals (K-Type) |
| Housing Length | 73 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Size | 3/8 in-16 UNC |
| Housing Material | Cast Iron |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 1600 N |
| Locking Type | Set Screw |
| Duty Type | Light |
| Bolt Centers | 1.313 in |
| Overall Width | 38 mm |
| Bearing Material | AISI 52100 |
| Housing Height | 65 mm |
| I.D. | 0.75 in |
| Weight | 1.3 LB |
| EAN or UPC | 800675698393 |

