- 1.25 in Bore Diameter
- 122 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- High Strength Ductile Iron Housing
- Narrow Inner Ring Bearing
- Set Screw Locking
- Dual Seals (K-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 1.7 lb
| Flange Type | 3-Bolt Flange |
| Bolt Size | 7/16 in, M12 |
| Static Load Rating | 3340 N |
| Seal Type | Dual Seals (K-Type) |
| Closure Material | NBR - Buna |
| Housing Length | 122 mm |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 1.25 in |
| Housing Height | 122 mm |
| Overall Width | 37 mm |
| Duty Type | Light |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Housing Material | Ductile Iron |
| Dynamic Load Rating | 5535 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Weight | 1.7 LB |
| EAN or UPC | 800675629151 |

