- 72 mm Outer Dimeter
- Dual Seals Closure Type
- Eccentric Collar Locking Type
features
- Stainless Steel
- Eccentric Collar Locking
- Wide Inner Ring
- Lubrication Groove with hole on set screw side
- Dual Seals (Type B)
- Pre-Lubricated with H1 Food Grade Grease
- 1.5 lb
| Static Load Rating | 2780 N |
| Bore Diameter | 1.438 in |
| Inner Ring Type | Wide Inner Ring |
| Closure Material | Silicone Rubber |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Locking Type | Eccentric Collar |
| Operating Temperature [Max] | 248° F |
| O.D. | 72 mm |
| Bore Type | Round |
| Outer Diameter Type | Spherical |
| Dynamic Load Rating | 4930 N |
| Length Through Bore | 2.012 in |
| Relubrication | Yes |
| Weight | 1.5 LB |
| EAN or UPC | 800675668846 |

