IPTCI
SNASF 206 30MM
Stainless Steel 30 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118118208
- 30 mm Bore Diameter
- 108 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3 lb
| Locking Type | Eccentric Collar |
| Overall Width | 48 mm |
| Operating Temperature [Max] | 250° F |
| Bolt Centers | 83 mm |
| Housing Material | Stainless Steel |
| Bolt Size | 7/16 in, M12 |
| Housing Height | 108 mm |
| Flange Type | 4-Bolt Flange |
| Housing Length | 108 mm |
| Bore Dia. | 30 mm |
| Closure Material | Silicone Rubber |
| Dynamic Load Rating | 3710 N |
| Grease Type | H1 Food Grade Grease |
| Relubrication | Yes |
| Static Load Rating | 2020 N |
| Closure Type | Dual Seals (B-Type) |
| Bearing Material | Stainless Steel |
| Duty Type | Standard |
| Weight | 3.0 LB |
| EAN or UPC | 800675729721 |
