- 1 in Bore Diameter
- 70 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.5 lb
| Bearing Material | Stainless Steel |
| Bolt Size | 5/16 in, M8 |
| Housing Height | 121 mm |
| Flange Type | 3-Bolt Flange |
| Bore Dia. | 1 in |
| Static Load Rating | 1440 N |
| Seal Type | 2 Triple Lip Seals |
| Housing Length | 70 mm |
| Dynamic Load Rating | 2670 N |
| Overall Width | 36 mm |
| Housing Material | Stainless Steel |
| Duty Type | Standard |
| Operating Temperature [Max] | 250° F |
| Closure Material | Silicone Rubber |
| Locking Type | Eccentric Collar |
| Grease Type | H1 Food Grade Grease |
| Weight | 1.5 LB |
| EAN or UPC | 800675728274 |

