IPTCI
SNASFL 210 31 L3
Stainless Steel 1.938 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118118296
- 1.938 in Bore Diameter
- 189 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.5 lb
| Locking Type | Eccentric Collar |
| Overall Width | 60 mm |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.938 in |
| Bolt Centers | 157 mm |
| Static Load Rating | 4070 N |
| Bolt Size | 1/2 in, M14 |
| Housing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 189 mm |
| Dynamic Load Rating | 6590 N |
| Bearing Material | Stainless Steel |
| Housing Height | 115 mm |
| Flange Type | 2-Bolt Flange |
| Closure Type | 2 Triple Lip Seals |
| Duty Type | Standard |
| Weight | 5.5 LB |
| EAN or UPC | 800675732240 |
