IPTCI
SNASHA 206 19 L3
Stainless Steel Eccentric Collar 1.188 in Bore Hanger Ball Bearing
Item #118118305
- Eccentric Collar Locking Type
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.9 lb
| Bearing Material | Stainless Steel |
| Closure Type | 2 Triple Lip Seals |
| Dynamic Load Rating | 3710 N |
| Duty Type | Standard |
| Relubrication | Yes |
| Housing Material | Stainless Steel |
| Thread Size | PF 3/4-14 |
| Housing Length | 80 mm |
| Locking Type | Eccentric Collar |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.188 in |
| Housing Height | 104 mm |
| Closure Material | Silicone Rubber |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 40 mm |
| Static Load Rating | 2020 N |
| Weight | 1.9 LB |
| EAN or UPC | 800675729134 |
