- 35 mm Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 4 lb
| Flange Type | 3-Bolt Flange |
| Closure Material | Silicone Rubber |
| Seal Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Bolt Size | 7/16 in, M12 |
| Locking Type | Eccentric Collar |
| Bore Dia. | 35 mm |
| Housing Length | 95 mm |
| Housing Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 2780 N |
| Overall Width | 59 mm |
| Dynamic Load Rating | 4930 N |
| Duty Type | Standard |
| Housing Height | 156 mm |
| Weight | 4.0 LB |
| EAN or UPC | 800675723989 |

