IPTCI
SNASOFL 208 24
Stainless Steel 1.5 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118118383
- 1.5 in Bore Diameter
- 171 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.9 lb
| Bolt Size | 7/16 in, M12 |
| Static Load Rating | 3300 N |
| Flange Type | 2-Bolt Flange |
| Bolt Centers | 144 mm |
| Dynamic Load Rating | 5660 N |
| Housing Height | 100 mm |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 1.5 in |
| Overall Width | 64 mm |
| Bearing Material | Stainless Steel |
| Housing Length | 171 mm |
| Housing Material | Stainless Steel |
| Locking Type | Eccentric Collar |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Weight | 3.9 LB |
| EAN or UPC | 800675724078 |
