- Eccentric Collar Locking Type
- Stainless Steel Housing Material
- 1 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.2 lb
| Bearing Material | Stainless Steel |
| Overall Width | 44 mm |
| I.D. | 1 in |
| Dynamic Load Rating | 2670 N |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 140 mm |
| Locking Type | Eccentric Collar |
| Duty Type | Standard |
| Housing Material | Stainless Steel |
| Bolt Centers | 105 mm |
| Housing Height | 72 mm |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 1440 N |
| Bolt Size | 3/8 in, M10 |
| Weight | 2.2 LB |
| EAN or UPC | 800675663896 |

