- Eccentric Collar Locking Type
- Stainless Steel Housing Material
- 30 mm Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.4 lb
| Dynamic Load Rating | 3710 N |
| Bolt Size | 1/2 in, M14 |
| Bolt Centers | 121 mm |
| Closure Type | Dual Seals (B-Type) |
| Static Load Rating | 2020 N |
| Housing Length | 160 mm |
| Grease Type | H1 Food Grade Grease |
| I.D. | 30 mm |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Housing Material | Stainless Steel |
| Overall Width | 48 mm |
| Housing Height | 84 mm |
| Bearing Material | Stainless Steel |
| Locking Type | Eccentric Collar |
| Weight | 3.4 LB |
| EAN or UPC | 800675729691 |

