- Eccentric Collar Locking Type
- Stainless Steel Housing Material
- 30 mm Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| I.D. | 30 mm |
| Housing Length | 102 mm |
| Static Load Rating | 2020 N |
| Housing Height | 86 mm |
| Operating Temperature [Max] | 250° F |
| Locking Type | Eccentric Collar |
| Bolt Centers | 1.688 in |
| Housing Material | Stainless Steel |
| Bolt Size | 7/16 in-14 UNC |
| Bearing Material | Stainless Steel |
| Overall Width | 48.3 mm |
| Dynamic Load Rating | 3710 N |
| Weight | 2.9 LB |
| EAN or UPC | 800675729929 |

