- Eccentric Collar Locking Type
- Stainless Steel Housing Material
- 1.438 in Inner Diameter
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.8 lb
| Bolt Size | 1/2 in-13 UNC |
| I.D. | 1.438 in |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Static Load Rating | 2780 N |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Stainless Steel |
| Housing Height | 95 mm |
| Housing Length | 108 mm |
| Closure Type | Dual Seals (B-Type) |
| Locking Type | Eccentric Collar |
| Overall Width | 51 mm |
| Bolt Centers | 1.875 in |
| Dynamic Load Rating | 4930 N |
| Weight | 3.8 LB |
| EAN or UPC | 800675696108 |

