IPTCI
SNAST 208 24 L3
Take Up Ball Bearing Mounted Unit, 1.50 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking, 2 Triple Lip Seals
Item #118118483
- Eccentric Collar Locking Type
- 17.5 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.7 lb
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Housing Length | 144 mm |
| Bore Dia. | 1.5 in |
| Housing Height | 114 mm |
| Dynamic Load Rating | 5660 N |
| Operating Temperature [Max] | 250° F |
| Locking Type | Eccentric Collar |
| Relubrication | Yes |
| Distance Between Slots | 101.6 mm |
| Bearing Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Slot Width | 17.5 mm |
| Closure Material | Silicone Rubber |
| Static Load Rating | 3300 N |
| Overall Width | 56 mm |
| Weight | 5.7 LB |
| EAN or UPC | 800675731465 |
