IPTCI
SNAST 210 31
Take Up Ball Bearing Mounted Unit, 1.9375 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Item #118118487
- Eccentric Collar Locking Type
- 17.5 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 5.7 lb
| Closure Material | Silicone Rubber |
| Static Load Rating | 4070 N |
| Housing Height | 117 mm |
| Housing Length | 144 mm |
| Distance Between Slots | 101.6 mm |
| Slot Width | 17.5 mm |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 6590 N |
| Housing Material | Stainless Steel |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 1.938 in |
| Locking Type | Eccentric Collar |
| Relubrication | Yes |
| Overall Width | 56 mm |
| Weight | 5.7 LB |
| EAN or UPC | 800675732264 |
