IPTCI
SNASTRS 207 35MM
Take Up Ball Bearing Mounted Unit, 35 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Item #118118507
- Eccentric Collar Locking Type
- 6.4 mm Slot Width
- Stainless Steel Housing Material
features
- Stainless Steel Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.5 lb
| Duty Type | Standard |
| Housing Height | 105 mm |
| Relubrication | Yes |
| Bore Dia. | 35 mm |
| Static Load Rating | 2780 N |
| Slot Width | 6.4 mm |
| Overall Width | 43 mm |
| Dynamic Load Rating | 4930 N |
| Housing Length | 114 mm |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Locking Type | Eccentric Collar |
| Closure Material | Silicone Rubber |
| Distance Between Slots | 88.9 mm |
| Bearing Material | Stainless Steel |
| Weight | 3.5 LB |
| EAN or UPC | 800675731113 |
