- 1.438 in Bore Diameter
- 95 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.8 lb
| Seal Type | Dual Seals (B-Type) |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 2780 N |
| Closure Material | Silicone Rubber |
| Housing Height | 156 mm |
| Duty Type | Standard |
| Dynamic Load Rating | 4930 N |
| Bearing Material | Stainless Steel |
| Bolt Size | 7/16 in, M12 |
| Bore Dia. | 1.438 in |
| Housing Material | Thermoplastic |
| Flange Type | 3-Bolt Flange |
| Locking Type | Eccentric Collar |
| Overall Width | 45 mm |
| Housing Length | 95 mm |
| Weight | 3.8 LB |
| EAN or UPC | 800675736873 |

