IPTCI
SNATFL 206 19 L3
Thermoplastic 1.188 in Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118118587
- 1.188 in Bore Diameter
- 148 mm Housing Length
- Standard Duty Type
- Eccentric Collar Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.2 lb
| Bolt Size | 3/8 in, M10 |
| Housing Length | 148 mm |
| Flange Type | 2-Bolt Flange |
| Relubrication | Yes |
| Grease Type | H1 Food Grade Grease |
| Closure Material | Silicone Rubber |
| Bore Dia. | 1.188 in |
| Bolt Centers | 117 mm |
| Closure Type | 2 Triple Lip Seals |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Dynamic Load Rating | 3710 N |
| Locking Type | Eccentric Collar |
| Overall Width | 49 mm |
| Housing Material | Thermoplastic |
| Duty Type | Standard |
| Static Load Rating | 2020 N |
| Housing Height | 80 mm |
| Weight | 2.2 LB |
| EAN or UPC | 800675735487 |
