- Eccentric Collar Locking Type
- Thermoplastic Housing Material
- 1.125 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.2 lb
| Locking Type | Eccentric Collar |
| Operating Temperature [Max] | 250° F |
| Bolt Size | 1/2 in, M14 |
| I.D. | 1.125 in |
| Housing Material | Thermoplastic |
| Duty Type | Standard |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 163 mm |
| Housing Height | 84 mm |
| Dynamic Load Rating | 3710 N |
| Bearing Material | Stainless Steel |
| Bolt Centers | 119 mm |
| Overall Width | 48 mm |
| Static Load Rating | 2020 N |
| Weight | 1.2 LB |
| EAN or UPC | 800675735234 |

