- Eccentric Collar Locking Type
- Thermoplastic Housing Material
- 1.25 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Eccentric Collar Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.9 lb
| Locking Type | Eccentric Collar |
| Operating Temperature [Max] | 250° F |
| Bolt Size | 7/16 in-14 UNC |
| Static Load Rating | 2020 N |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Bolt Centers | 1.688 in |
| Dynamic Load Rating | 3710 N |
| Housing Material | Thermoplastic |
| Housing Length | 102 mm |
| Overall Width | 48 mm |
| I.D. | 1.25 in |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 84 mm |
| Bearing Material | Stainless Steel |
| Weight | 2.9 LB |
| EAN or UPC | 800675735869 |

