- 62 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Set Screw Locking
- Narrow Inner Ring
- Lubrication Groove with hole on collar side
- Dual Seals (Type K)
- Pre-Lubricated with H1 Food Grade Grease
- 0.68 lb
| Bore Type | Round |
| Bore Diameter | 1.25 in |
| Inner Ring Type | Narrow Inner Ring |
| Static Load Rating | 2020 N |
| O.D. | 62 mm |
| Outer Diameter Type | Spherical |
| Duty Type | Light |
| Operating Temperature [Max] | 248° F |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 3710 N |
| Length Through Bore | 1.181 in |
| Bearing Material | Stainless Steel |
| Weight | 0.68 LB |
| EAN or UPC | 800675766658 |

