- 72 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Set Screw Locking
- Narrow Inner Ring
- Lubrication Groove with hole on collar side
- Dual Seals (Type K)
- Pre-Lubricated with H1 Food Grade Grease
- 1.06 lb
| Operating Temperature [Max] | 248° F |
| Closure Type | Dual Seals (K-Type) |
| Outer Diameter Type | Spherical |
| Bore Diameter | 35 mm |
| Dynamic Load Rating | 4930 N |
| O.D. | 72 mm |
| Duty Type | Light |
| Bore Type | Round |
| Relubrication | Yes |
| Static Load Rating | 2780 N |
| Closure Material | Silicone Rubber |
| Locking Type | Set Screw |
| Length Through Bore | 33 mm |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Inner Ring Type | Narrow Inner Ring |
| Weight | 1.06 LB |
| EAN or UPC | 800675766771 |

