IPTCI
SSBSLF 202 10 G
Stainless Steel 0.625 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118118692
- 0.625 in Bore Diameter
- 81 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Narrow Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (K-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 0.6 lb
| Duty Type | Light |
| Closure Material | Silicone Rubber |
| Bolt Size | 1/4 in, M6 |
| Overall Width | 25 mm |
| Locking Type | Set Screw |
| Bearing Material | Stainless Steel |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Closure Type | Dual Seals (K-Type) |
| Bore Dia. | 0.625 in |
| Static Load Rating | 830 N |
| Flange Type | 2-Bolt Flange |
| Housing Material | Stainless Steel |
| Relubrication | Yes |
| Housing Length | 81 mm |
| Bolt Centers | 63.5 mm |
| Housing Height | 56 mm |
| Dynamic Load Rating | 1770 N |
| Weight | 0.6 LB |
| EAN or UPC | 800675662219 |
