IPTCI
SSBSLF 204 12 G
Stainless Steel 0.75 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118118693
- 0.75 in Bore Diameter
- 90 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Narrow Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (K-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 0.7 lb
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 2440 N |
| Locking Type | Set Screw |
| Housing Height | 61 mm |
| Bolt Size | 5/16 in, M8 |
| Bore Dia. | 0.75 in |
| Operating Temperature [Max] | 250° F |
| Duty Type | Light |
| Relubrication | Yes |
| Bolt Centers | 71.5 mm |
| Overall Width | 29 mm |
| Static Load Rating | 1220 N |
| Grease Type | H1 Food Grade Grease |
| Closure Type | Dual Seals (K-Type) |
| Closure Material | Silicone Rubber |
| Housing Material | Stainless Steel |
| Flange Type | 2-Bolt Flange |
| Housing Length | 90 mm |
| Weight | 0.7 LB |
| EAN or UPC | 800675662752 |
