- 1 in Bore Diameter
- 95 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Narrow Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (K-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 0.9 lb
| Bore Dia. | 1 in |
| Housing Length | 95 mm |
| Bolt Size | 5/16 in, M8 |
| Grease Type | H1 Food Grade Grease |
| Flange Type | 2-Bolt Flange |
| Housing Height | 64 mm |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| Bearing Material | Stainless Steel |
| Closure Type | Dual Seals (K-Type) |
| Relubrication | Yes |
| Duty Type | Light |
| Closure Material | Silicone Rubber |
| Overall Width | 30 mm |
| Housing Material | Stainless Steel |
| Dynamic Load Rating | 2670 N |
| Bolt Centers | 76 mm |
| Static Load Rating | 1440 N |
| Weight | 0.9 LB |
| EAN or UPC | 800675664213 |

