IPTCI
SSBSLF 206 19
Stainless Steel 1.188 in Bore Light Duty 2-Bolt Flange Ball Bearing
Item #118118697
- 1.188 in Bore Diameter
- 113 mm Housing Length
- Light Duty Type
- Set Screw Locking Type
features
- Stainless Steel Housing
- Stainless Steel Narrow Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (K-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.2 lb
| Housing Height | 76 mm |
| Locking Type | Set Screw |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 3710 N |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Closure Material | Silicone Rubber |
| Bore Dia. | 1.188 in |
| Housing Length | 113 mm |
| Bolt Size | 3/8 in, M10 |
| Closure Type | Dual Seals (K-Type) |
| Duty Type | Light |
| Overall Width | 33 mm |
| Relubrication | Yes |
| Housing Material | Stainless Steel |
| Static Load Rating | 2020 N |
| Flange Type | 2-Bolt Flange |
| Bolt Centers | 90.5 mm |
| Weight | 1.2 LB |
| EAN or UPC | 800675752385 |
