- 47 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Cylindrical Outer Diameter
- Set Screw Locking
- Wide Inner Ring
- Snap Ring on Set Screw Side
- Lubrication Groove with hole opposite side
- Dual Seals (Type B)
- Pre-Lubricated with H1 Food Grade Grease
- 0.49 lb
| Duty Type | Standard |
| Locking Type | Set Screw |
| Closure Type | Dual Seals (B-Type) |
| Outer Diameter Type | Cylindrical |
| Length Through Bore | 1.219 in |
| Bore Diameter | 0.5 in |
| Operating Temperature [Max] | 248° F |
| Relubrication | Yes |
| O.D. | 47 mm |
| Static Load Rating | 1220 N |
| Inner Ring Type | Wide Inner Ring |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Bore Type | Round |
| Dynamic Load Rating | 2440 N |
| Closure Material | Silicone Rubber |
| Weight | 0.49 LB |
| EAN or UPC | 800675661885 |

