- 52 mm Outer Dimeter
- IP69K Closure Type
- Set Screw Locking Type
features
- IP69K Certified
- Stainless Steel
- Set Screw Locking
- Lubed for Life with H1 Food Grade Grease
- 0.51 lb
| Duty Type | Standard |
| Outer Diameter Type | Spherical |
| Length Through Bore | 1.339 in |
| Static Load Rating | 1440 N |
| Closure Type | IP69K-Type |
| Grease Type | H1 Food Grade Grease |
| Inner Ring Type | Wide Inner Ring |
| Lubed for Life | Yes |
| Bore Diameter | 1 in |
| Bore Type | Round |
| O.D. | 52 mm |
| Operating Temperature [Max] | 248° F |
| Locking Type | Set Screw |
| Closure Material | Silicone Rubber |
| Dynamic Load Rating | 2670 N |
| Bearing Material | Stainless Steel |
| Weight | 0.51 LB |
| EAN or UPC | 800675764098 |

