- 72 mm Outer Dimeter
- 2 Triple Lip Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Set Screw Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Triple Lip Seals (L3)
- Pre-Lubricated with H1 Food Grade Grease
- 1.19 lb
| Outer Diameter Type | Spherical |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Bore Type | Round |
| Static Load Rating | 2780 N |
| Relubrication | Yes |
| Duty Type | Standard |
| Operating Temperature [Max] | 248° F |
| Length Through Bore | 1.689 in |
| Inner Ring Type | Wide Inner Ring |
| Closure Material | Silicone Rubber |
| Bore Diameter | 1.438 in |
| Bearing Material | Stainless Steel |
| O.D. | 72 mm |
| Dynamic Load Rating | 4930 N |
| Closure Type | 2 Triple Lip Seals |
| Weight | 1.19 LB |
| EAN or UPC | 800675754853 |

