- 80 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Set Screw Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Dual Seals (Type B)
- Pre-Lubricated with H1 Food Grade Grease
- 1.5 lb
| Bore Type | Round |
| Closure Material | Silicone Rubber |
| Locking Type | Set Screw |
| Bearing Material | Stainless Steel |
| Bore Diameter | 1.5 in |
| Outer Diameter Type | Spherical |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 3300 N |
| O.D. | 80 mm |
| Dynamic Load Rating | 5660 N |
| Closure Type | Dual Seals (B-Type) |
| Relubrication | Yes |
| Inner Ring Type | Wide Inner Ring |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| Length Through Bore | 1.937 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675670160 |

