- 110 mm Outer Dimeter
- Dual Seals Closure Type
- Set Screw Locking Type
features
- Stainless Steel
- Set Screw Locking
- Wide Inner Ring
- Dual Seals (Type B)
- Lubricated with H1 - Food Grade Solid PolyLube
- Lubed-For-Life
- 3.68 lb
| Duty Type | Standard |
| Bore Diameter | 2.438 in |
| Bearing Material | Stainless Steel |
| Bore Type | Round |
| Operating Temperature [Max] | 215° F |
| Closure Type | Dual Seals (B-Type) |
| Length Through Bore | 2.563 in |
| Lubed for Life | Yes |
| O.D. | 110 mm |
| Dynamic Load Rating | 8910 N |
| Static Load Rating | 5870 N |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Closure Material | Silicone Rubber |
| Grease Type | H1 Food Grade Solid PolyLube |
| Locking Type | Set Screw |
| Weight | 3.68 LB |
| EAN or UPC | 800675753306 |

