IPTCI
SUCNPF 201 8
Nickel Plated 0.5 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118118806
- 0.5 in Bore Diameter
- 86 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Nickel Plated Cast Iron Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.4 lb
| Bolt Centers | 64 mm |
| Flange Type | 4-Bolt Flange |
| Housing Length | 86 mm |
| Operating Temperature [Max] | 250° F |
| Bolt Size | 3/8 in, M10 |
| Overall Width | 33 mm |
| Housing Height | 86 mm |
| Locking Type | Set Screw |
| Bearing Material | Stainless Steel |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 2440 N |
| Duty Type | Standard |
| Bore Dia. | 0.5 in |
| Housing Material | Nickel Plated |
| Grease Type | H1 Food Grade Grease |
| Static Load Rating | 1220 N |
| Weight | 1.4 LB |
| EAN or UPC | 800675724238 |
